Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 4", Brake, Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane
Mfr # LH-POTH 100K-14-FI
Zoro # G0894113
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Polyurethane
- Load Rating 660 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LH-POTH 100K-14-FI
- Zoro # G0894113
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/2 in |
Wheel Dia. | 4 in |
Wheel Width | 1-3/8 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 3-3/4 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8C1P6)
- VESTIL Blue Adjustable Machinery Skates 24 Ton 16 Steel Rollers (ASKT-24)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33615)
- CR DANIELS DANDUX Replacement 5in Rigid Caster for Dandux Bulk Trucks (CA50R11)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", 220 lb., Caster Load Rating Range: Light-Duty (LKPA-TPA 80KF-12)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Truck Lock (HRLK-ALTH 80K)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- BLICKLE Swivel Plate Caster, TPR, 8", Brake, Caster Load Rating Range: Heavy-Duty (LE-ALEV 200K-14-FI)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- ZORO SELECT Rgd Plate Caster, Rubber, 2 in., 110 lb. (BPXA-VPA 50G)
- Blickle Plate Casters