Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 4", 770 lb., Caster Load Rating Range: Heavy-Duty
Mfr # LH-ALTH 101K-14
Zoro # G0894579
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extrathane Polyurethane
- Load Rating 770 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LH-ALTH 101K-14
- Zoro # G0894579
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/2 in |
Wheel Dia. | 4 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 3-3/4 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, Cap 2500 lb, 30x72 (BB3072B)
- HARRINGTON Free Chain Spring, 3/4 to 2 3/4 Ton Lever (L4205008)
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr (FL-LK-4E)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LE-TPA 127G)
- BLICKLE Rgd Plate Caster, Nylon, 5", 1650 lb. (BKX-SPO 127XK)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1 (LH-ALEV 200K-16)
- BLICKLE Swvl Plate Caster, Poly, 2-3/8", 705 lb. (LH-VSTH 62K)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 600 lb. (P21S-PRP060R-14-H7-EL)
- Blickle Casters