Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 4", 400 lb.
Mfr # L-ALST 100K-12
Zoro # G0890893
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Softhane Polyurethane
- Load Rating 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # L-ALST 100K-12
- Zoro # G0890893
- UPC # 04047526213640
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-7/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 9/32” Regular and Quik-Alloy® Sling Hooks (7506495)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-20)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB703636)
- MILWAUKEE HAND TRUCKS Jr. Convertible Truck with 8", Tires (DC30152)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", Brake (LKPXA-TPA 80G-12-FI)
- BLICKLE Swvl Plate Cstr, Wht Nyln, 3-1/8", 507 lb. (LH-PO 82G)
- BLICKLE Swvl Plate Cstr, Nyln, 4", 505 lb., Trck Lck (HRLK-POG 100G)
- BLICKLE Swivel Plate Caster, PU, 4", 550 lb. (LK-ALTH 100K-14)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Load Rating: 1100 lb. (LEH-ALST 150K-14-FI-CO)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- ZORO SELECT Rgd Plate Caster, Glass Nylon, 5 in, 660 lb (BK-POHI 125G-1)
- Blickle Plate Casters