Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 3-1/8", Brake
Mfr # LH-ALST 82K-14-FI
Zoro # G0894649
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Softhane Polyurethane
- Load Rating 505 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LH-ALST 82K-14-FI
- Zoro # G0894649
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 4-3/4 in |
Wheel Dia. | 3-1/8 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 3-5/16 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Prusik Twin Pulley, 8100 lbs, Red/Black (P65A)
- ZORO SELECT Rope, 200ft, Wht, 630lb., Nylon (53843-0200)
- MAGLINER Powered Stair Climber Battery Clip (930145)
- AZTEC LIFTING HARDWARE Sleeve, Wire Rope, 1/16, Crimp, Aluminum (ASC116)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb. (LK-ALBS 100K-14)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/8" (LKX-POTH 125KAD-14-FI)
- BLICKLE Swivel Plate Caster, TPR, 8", Brake, Caster Load Rating Range: Heavy-Duty (LE-ALEV 200K-14-FI)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- CASTERHQ 5"x1-1/4" Swivel Caster, Phenolic Wheel, 350 lbs Capacity, Plate (24CS514PH21B-02)
- Blickle Casters