Shop All Plate Casters
Blickle
Swivel Plate Caster, Gry Nylon, 5", Brake, Number of Wheels: 1
Mfr # L-POG 125K-12-FI
Zoro # G0890543
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Nylon
- Load Rating 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # L-POG 125K-12-FI
- Zoro # G0890543
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MJJ NYLON TWINE-TWISTE D #18 X 1050 FT 1 LB WT (TL101)
- NATIONAL HARDWARE Medium Black Steel 4 in. L Hook and Eye 1 pk (N166-005)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 2 in W, Nylon, Yellow (EEF4-902-18)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-HUP-FBL)
- BLICKLE Swivl Plte Castr, White Nyln, 5", 660 lb. (LK-PO 125G-1)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Load Rating: 1100 lb. (LEH-ALST 150K-14-FI-CO)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LE-TPA 80G-FI)
- BLICKLE Swivl Plate Castr, Gry Nln, 3-1/8", 770 lb. (LH-SPOG 80K-14)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-HUP-PUS)
- Blickle Casters