Shop All Plate Casters
Blickle
Swivel Plate Caster, Gry Nylon, 5", 400 lb., Wheel Width: 1-9/16"
Mfr # L-POG 125K-12
Zoro # G0890683
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Nylon
- Load Rating 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # L-POG 125K-12
- Zoro # G0890683
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Swivel Radius | 4 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Medium Duty Caster, 6", w/Total Lock Brake (46-RPR-0620-S-FCNTLB)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 2400 Lb. Capacity, 8 Rubber Casters (952502)
- ZORO SELECT High Profile Machine Guard, Net Weight: 39 lb (1GUE6)
- ZORO SELECT Plate Caster, 650 lb. Load Rating (P21R-PB050R-15)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/2" (LH-ALST 125K-14-FI)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LEX-TPA 80KFD-FI)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb. (LH-ALST 150K-16-CO)
- HAMILTON Rigid 7100 8 Pneumatic Zinc Wh (R-7108-PR)
- Blickle Casters