Shop All Plate Casters
Blickle
Swivel Plate Caster, Gry Nylon, 4", Brake
Mfr # L-POG 100KA-12-FI
Zoro # G0890537
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Nylon
- Load Rating 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # L-POG 100KA-12-FI
- Zoro # G0890537
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-7/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-7/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- RWM Swivel, w/5x2" Phenolic Wheel (45-DUR-0520-S)
- DEWALT 12' x 1.25 in Ratchet Straps, 1800 lb, 4PK (DXBC18004)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T20010)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Brake, Load Rating: 395 lb. (LK-ALTH 80K-14-FI)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1 (LH-ALEV 200K-16)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", Brake (LE-PO 80G-FI)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- BLICKLE Swivl Plate Castr, Gry Nln, 3-1/8", 770 lb. (LH-SPOG 80K-14)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/2" (LH-ALST 125K-14-FI)
- SERVICE CASTER 6 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PPUR)
- Blickle Plate Casters