Shop All Plate Casters
Blickle
Swivel Plate Caster, Gry Nylon, 4", 400 lb.
Mfr # L-POG 100K-12
Zoro # G0890659
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Nylon
- Load Rating 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # L-POG 100K-12
- Zoro # G0890659
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-7/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-7/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 18"-24", Stainless Steel (G94-21)
- DAYTON Festoon Support Bracket Clip, C-Track (33N239)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J993)
- VESTIL 70 H Steel Maintenance Ladder - 4 Step Perforated, 4 in Steps (LAD-MM-4-P)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LK-POTH 125KA-14-FI)
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb. (BHS-GTH 125K-14)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- BLICKLE Rgd Plate Caster, Nylon, 5", 1650 lb. (BKX-SPO 127XK)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (18PM05228S)
- Blickle Plate Casters