Shop All Plate Casters
Blickle
Swivel Plate Caster, Gray Nylon, 6", Brake, Number of Wheels: 1
Mfr # LH-SPOG 150K-16-FI
Zoro # G0894691
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Polyurethane
- Load Rating 1760 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LH-SPOG 150K-16-FI
- Zoro # G0894691
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 7-3/4 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Swivel Radius | 5-9/16 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTC208RR)
- HARRINGTON Lever Chain Hoist, 10,000 lb Load Capacity, 5 ft Hoist Lift, 1 31/32 in Hook Opening (LB050-5)
- COTTERMAN Safelock, Extension Spring (A-301-0460)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250436CF)
- BLICKLE Swvl Plt Cstr, Frgd Stl, 2-9/16", 1550 lb. (LH-SVS 65K)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- BLICKLE Swivel Plate Cstr, Polyurthan, 5", Brake (LK-PATH 125KF-1-FI)
- BLICKLE Swivel Plate Caster, PU, 4", Truck Lock (HRLK-ALTH 100K)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75KF-FI)
- ZORO SELECT Solid Rubber Caster, 770 lb. Load, Swivel (L-RD 200K)
- Blickle Casters