Shop All Plate Casters
Blickle
Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty
Mfr # LH-SPOG 100K-14-FI
Zoro # G0894140
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Polyurethane
- Load Rating 1100 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LH-SPOG 100K-14-FI
- Zoro # G0894140
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/2 in |
Wheel Dia. | 4 in |
Wheel Width | 1-7/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 3-3/4 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Maxi-Duty Swivel Caster, 10" x 5" Duralast Polyurethane (95A) on Cast Iron Wheel (S-MD-105DT)
- LITTLE GIANT Gas Cylinder Hand Truck, 10" Flat-Free, Folding Foot Kick (TWFF4010FF)
- HAMILTON Swivel Caster, Ch 12X3 Duralast (S-CH-12DB)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/4-10in, 100 ft.-lb, 1in (EN33102)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/2" (LH-ALST 125K-14-FI)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", Brake (LE-PO 80G-FI)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 400 lb. (L-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-14)
- Blickle Plate Casters