Shop All Bolt Hole Casters
Blickle
SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk
Mfr # LRXA-PATH 75G-FI
Zoro # G9657859
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 75 mm
- Wheel Width 25 mm
- Mounting Bolt Dia. M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LRXA-PATH 75G-FI
- Zoro # G9657859
- UPC # 04047526204815
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Mounting Bolt Dia. | M10 |
Overall Height | 98 mm |
Swivel Radius | 66.5 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WP3000-LW - Fits Crown Model # WP 3000 (GWK-WP3000-LW)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd., Red (2.2CU-HD RED)
- CARLISLE FOODSERVICE Tube Tire (320200)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7100180)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 265 lb. (LKRA-TPA 126KF)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", 440 lb. (LEXR-TPA 160G)
- BLICKLE Kingpin Swivel Caster, PU, 8", Brake (LER-PATH 200KA-FI)
- BLICKLE Kingpin Swivel Cstr, Gry Nylon, 5", Brake (LER-POG 125G-FI)
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 2", 165 lb., Blk (BRXA-PO 50G)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80KF-FI)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S314-PPUB-RED)
- Blickle Bolt Hole Casters