Shop All Bolt Hole Casters
Blickle
SS Kngpn Swvl Cstr, Urethane, 2", 165 lb.
Mfr # LRXA-PATH 50G
Zoro # G9657685
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Wheel Dia. 50 mm
- Wheel Width 19 mm
- Mounting Bolt Dia. M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LRXA-PATH 50G
- Zoro # G9657685
- UPC # 04047526204402
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 50 mm |
Wheel Width | 19 mm |
Mounting Bolt Dia. | M10 |
Swivel Radius | 50 mm |
Overall Height | 69 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Pallet Lifter, 3000 lb., 27 in. W (DGB33-27)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Zinc Plated, 400' per Round Pail (T0332023)
- ZORO SELECT Pallet Jack with 5000 lbs. Load Capacity (55NR93)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 3 in W, Polyester, Yellow (EE2803DTX15)
- BLICKLE Kingpin Swvl Caster, Poly, 3-1/8", Brake (LKR-ALTH 80K-FI)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 4", Brake (LEXR-TPA 102G-FI)
- BLICKLE SS Kngpn Rigid Cstr, Urethane, 3", 165 lb. (BRXA-PATH 75KFD)
- BLICKLE Kngpn Rigid Cstr, Urthane, 3", 165 lb. (BRA-PATH 75G)
- BLICKLE SS, Kingpin Swivel Caster, PU, 5", Brake (LEXR-PATH 125KFD-FI)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 4", 265 lb. (LKRXA-PO 101G)
- ZORO SELECT General Purpose Bolt-Hole Caster, 1-3/8 (400K40)
- Blickle Bolt Hole Casters