Shop All Bolt Hole Casters
Blickle
SS Kngpn Swivl Cstr, Nyln, 3", 165 lb., Brk
Mfr # LRXA-PO 76G-FI
Zoro # G9657518
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 75 mm
- Wheel Width 23 mm
- Mounting Bolt Dia. M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LRXA-PO 76G-FI
- Zoro # G9657518
- UPC # 04047526106799
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 23 mm |
Mounting Bolt Dia. | M10 |
Overall Height | 98 mm |
Swivel Radius | 66.5 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Twine, Polypropylene, Dia, 6500 ft. (18825)
- PEERLESS CHAIN 1/8 QUICK LINK, ZP, UPC, 4421040 (4421040)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-33-MD)
- CROSBY Fist Grip, Double Saddle, 3/8in (1010514)
- BLICKLE Metric Caster (LKRA-VPA-126K-FI)
- BLICKLE SS Kngpn Swivl Cstr, Nyln, 2", 165 lb., Blk (LRXA-PO 50G)
- BLICKLE Kingpin Swivel Caster, PU, 2", 165 lb. (LRA-PATH 50KF)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LER-TPA 102KF-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-TPA 101KF-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80G-FI)
- ZORO SELECT Kingpn Swivl Castr, Phnolic, 5 in., 495 lb. (BS4 125 RP14)
- Blickle Casters