Shop All Bolt Hole Casters
Blickle
SS Kngpn Rigid Cstr, Urethane, 3", 165 lb.
Mfr # BRXA-PATH 75KFD
Zoro # G9657420
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 75 mm
- Wheel Width 25 mm
- Mounting Bolt Dia. M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # BRXA-PATH 75KFD
- Zoro # G9657420
- UPC # 04047526119362
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Mounting Bolt Dia. | M10 |
Overall Height | 98 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (1VW56)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.04256.445 BRK5)
- LOCKJAW Synthetic Shackle Kit, 12" L x 1/4" W, PK2 (16-056312)
- DAYTON Oiler/Grease Fitting (97-15)
- BLICKLE Kingpin Swivel Cstr, Gry Nylon, 5", Brake (LER-POG 125G-FI)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Bll (LMDA-PATH 75KF)
- BLICKLE SS, Kingpin Swivel Caster, PU, 5", Brake (LEXR-PATH 125KFD-FI)
- BLICKLE Kingpin Swvl Caster, Poly, 3-1/8", Brake (LKR-ALTH 80K-FI)
- BLICKLE Kingpin Swivel Caster, Solid Rbr, 8", Brake (LER-POEV 200KA-FI-SG)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LER-TPA 102KF-FI)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Stainless Steel (SGDN-60-S-NYN-1/2)
- Blickle Casters