Shop All Bolt Hole Casters
Blickle
SS Kngpn Rigid Cstr, Nyln, 3", 165 lb., Blk
Mfr # BRXA-PO 76G
Zoro # G9657481
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 75 mm
- Wheel Width 23 mm
- Mounting Bolt Dia. M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BRXA-PO 76G
- Zoro # G9657481
- UPC # 04047526082864
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 23 mm |
Mounting Bolt Dia. | M10 |
Overall Height | 98 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Shape: Hex (KG48)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- ZORO SELECT Kngpls Plt CStr, Swl, Phnlc, 6 in, 1200 lb, B (TSK 150 RP1G)
- SOUTHWIRE Ms158 1 5/8Ft Pulling Swivel (57178001)
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 4", Brk (LKRA-PATH 101G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 265 lb. (LKRA-TPA 126G)
- BLICKLE Kingpin Swivel Caster, PU, 3", Brake (LRA-PATH 75KF-FI)
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 3-1/8", Brk (LKRA-PATH 80G-FI)
- BLICKLE Kingpin Swivel Caster, Nylon, 3", Brake (LKR-SPO 75K-FI)
- BLICKLE Kingpin Swivel Caster, Bk Nyln, 3-1/8", Brk (LKRA-POA 80G-FI)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- Blickle Bolt Hole Casters