Shop All Bolt Hole Casters
Blickle
SS Kngpn Rigid Cstr, Nyln, 2", 165 lb., Blk
Mfr # BRXA-PO 50G
Zoro # G9657551
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 50 mm
- Wheel Width 18 mm
- Mounting Bolt Dia. M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BRXA-PO 50G
- Zoro # G9657551
- UPC # 04047526082857
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 50 mm |
Wheel Width | 18 mm |
Mounting Bolt Dia. | M10 |
Overall Height | 69 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 52" H, Lime Green (CL1386LL52)
- WRIGHT BUMP-RELEASE HOPPER 1 CU YD Medium Bump-Release Gray (10077BR)
- SERVICE CASTER Henny Penny HP17629 Caster Replacement Set (HEN-SCC-TS05S310-POS-TLB-58SP-4)
- CAMPBELL CHAIN & FITTINGS 13/16" (VO-2) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683315)
- BLICKLE Kngpn Swvl Cstr, Polyurethane, 4", Brake (LER-PATH 100G-FI)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 4", 265 lb. (LKRXA-PO 101G)
- BLICKLE SS Kngpn Rigid Cstr, Urethane, 3", 165 lb. (BRXA-PATH 75KFD)
- BLICKLE Kingpin Swivel Caster, PU, 8", Brake (LER-PATH 200KA-FI)
- BLICKLE Kngpn Rigid Cstr, Urthane, 3", 165 lb. (BRA-PATH 75G)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster with Brake (SCC-BH20S515-SSR-TLB)
- Blickle Casters