Shop All Bolt Hole Casters
Blickle
SS, Kingpin Swivel Cstr, Solid Rbbr, 8", Brk
Mfr # LEXR-POEV 200XKA-FI-SG
Zoro # G0891471
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 8 in
- Wheel Width 2 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEXR-POEV 200XKA-FI-SG
- Zoro # G0891471
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 9-1/4 in |
Swivel Radius | 6-1/8 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Wire Rope Clips 10PK (52195)
- ZORO SELECT Caster Whl, Polyurthan, 6 in., 2200 lb., Grn (4DU69)
- ZORO SELECT Anchor Shackle, 24,000 lb. Work Load, PK5 (8064105)
- ZORO SELECT Utility Cord, 1/2 in x 100 ft, 12 Strand (20TL77)
- BLICKLE Kingpin Swivel Cstr, Gry Nylon, 6", Brake (LER-POG 150G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-TPA 101G-FI)
- BLICKLE Kingpin Swivel Caster, Nylon, 3", Brake (LKR-SPO 75K-FI)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 3-1/8", Brk (LKRA-VPA 80G-FI)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Pln (LMDA-PATH 75G)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- BLICKLE Kingpin Swivel Caster, PU, 2", 165 lb. (LRA-PATH 50KF)
- Blickle Casters