Shop All Bolt Hole Casters
Blickle
SS, Kingpin Swivel Caster, TPR, 6", Brake
Mfr # LEXR-TPA 160G-FI
Zoro # G0891027
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 6-5/16 in
- Wheel Width 1-9/16 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEXR-TPA 160G-FI
- Zoro # G0891027
- UPC # 04047526099176
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 6-5/16 in |
Wheel Width | 1-9/16 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 7-11/16 in |
Swivel Radius | 5-9/32 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN1102NX4)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 20ft. Load Chain, 3000 lb. Load Capacity, 20 ft Hoist Lift (OZIND150-20LH)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF4-904-20)
- DAYTON Wire Rope Clip and Thimble Kit, 3/8 In, SS (1DKL4)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80KF-FI)
- BLICKLE Kingpin Swivel Caster, Nylon, 3", Brake (LKR-SPO 75K-FI)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- BLICKLE Kingpin Swivel Caster, TPR, 5", Brake (LKRA-TPA 126G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-PATH 101KF-FI)
- BLICKLE SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk (LRXA-PATH 75KFD-FI)
- ZORO SELECT Bolt Hole Caster, 165 lb. Load Rating (400K41)
- Blickle Bolt Hole Casters