Shop All Bolt Hole Casters
Blickle
SS, Kingpin Swivel Caster, TPR, 6", 440 lb.
Mfr # LEXR-TPA 160G
Zoro # G0890972
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Wheel Dia. 6-5/16 in
- Wheel Width 1-9/16 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEXR-TPA 160G
- Zoro # G0890972
- UPC # 04047526208851
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 6-5/16 in |
Wheel Width | 1-9/16 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 5-9/32 in |
Overall Height | 7-11/16 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (UG17)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-10)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R630-SSR)
- ZORO SELECT Replacement Tube, 10 x 3.5 In. (1NWX4)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 5", Brake (LEXR-TPA 127G-FI)
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 3-1/8", Brk (LKRA-PATH 80G-FI)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- BLICKLE Kngpn Swvl Cstr, Urtan, 2", 165 lb., Brk (LRA-PATH 50G-FI)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", 330 lb. (LER-PO 100G)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-NYN)
- Blickle Casters