Shop All Bolt Hole Casters
Blickle
SS, Kingpin Swivel Caster, TPR, 5", Brake
Mfr # LEXR-TPA 127G-FI
Zoro # G0891900
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEXR-TPA 127G-FI
- Zoro # G0891900
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 4-1/16 in |
Overall Height | 5-7/8 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1802NFX6)
- NITE IZE 2" L, Stainless Steel, Silver (SB3-03-11)
- INDUSCO Link, 3/8", Twin Double Clevis (54400206)
- DURHAM MFG Steel Cart, Flat, 5 Shelves, 3,000 lb (RSC-3060-5-3K-95)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80KF-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 5", Gry, Brake (LWGX-TPA 126G-FI)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Pln (LMDA-PATH 75G)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 265 lb. (LKRA-TPA 126G)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRXA-TPA 80G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Bolt Hole Caster (SCC-BH20S414-SSS)
- Blickle Casters