Shop All Bolt Hole Casters
Blickle
SS, Kingpin Swivel Caster, Nylon, 8", Brake
Mfr # LEXR-POG 200G-FI
Zoro # G0891237
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 8 in
- Wheel Width 2 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEXR-POG 200G-FI
- Zoro # G0891237
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 9-1/4 in |
Swivel Radius | 6-1/8 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- ZORO SELECT Caster Wheel, Steel, 5 in., 5000 lb. (WFT-53FH-1)
- US CARGO CONTROL BlackLine 4" x 27' Winch Strap w/ 20,000 lb Flat Hook (BL427FH)
- NITE IZE Bungee Cord, Carabiner, 4-8/25 In.L (F9SP-01-4R3)
- BLICKLE SS, Kngpn Rigid Cstr, Polyurthne, 3-1/8" (BKRXA-PATH 80KFD)
- BLICKLE Kingpin Swivel Caster, TPR, 5", Gry, Brake (LWG-TPA 126G-FI)
- BLICKLE Kngpn Rigid Cstr, Urthane, 3", 165 lb. (BRA-PATH 75G)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- BLICKLE SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk (LRXA-PATH 75KFD-FI)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", Brake (LEXR-TPA 160G-FI)
- BLICKLE SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk (LRXA-PATH 75G-FI)
- Blickle Casters