Shop All Bolt Hole Casters
Blickle
SS Kgpn Swvl Cstr, TPR Rb, 5", 275 lb.
Mfr # LEXR-TPA 127KFD
Zoro # G9659006
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Wheel Dia. 125 mm
- Wheel Width 32 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEXR-TPA 127KFD
- Zoro # G9659006
- UPC # 04047526208837
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M12 |
Overall Height | 150 mm |
Swivel Radius | 102.5 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 9600 lb. (8T210X10)
- EXTREME MAX Extreme Max 3008.0094 Solid Braid MFP Utility Rope - 5/8" x 100', Blue (3008.0094)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF2-901CW-8)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30748ZN-NOMB)
- BLICKLE Kngpn Rigd Cstr, Thrm Rbr, 3-1/8", 265 lb. (BKRA-PATH 80G)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", 330 lb. (LER-PO 100G)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", 440 lb. (LEXR-TPA 160G)
- BLICKLE Kingpin Swivel Caster, Solid Rbr, 8", Brake (LER-POEV 200KA-FI-SG)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-PATH 101KF-FI)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", Brake (LER-PO 100G-FI)
- ZORO SELECT Bolt Hole Caster, 165 lb. Ld Rating, Gray (P16S-RP030K-H)
- Blickle Casters