Shop All Bolt Hole Casters
Blickle
Rigid Solid Rbbr Whl Caster, 10", 1000 lb.
Mfr # B-VLE 255K
Zoro # G0896152
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 250 mm
- Wheel Width 85 mm
- Inside Bolt Hole Spacing 75 mm x 190 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # B-VLE 255K
- Zoro # G0896152
- UPC # 04047526001124
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 250 mm |
Wheel Width | 85 mm |
Mounting Bolt Dia. | M14 |
Overall Height | 295 mm |
Caster Plate Size | 120 mm x 220 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip and Thimble Kit, 3/8 In (1DKK8)
- RAYMOND PRODUCTS Panel Truck, 2400 lb. Cap, 36" x 27-1/2" (3850US)
- ZORO SELECT Standard Plate Caster, Rigid, 225 lb. (493W82)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 10', 12" x .216 (444666)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- BLICKLE Kngpn Swvl Cstr, Urthane, 3", 165 lb., Brk (LRA-PATH 75G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80KF-FI)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", Brake (LEXR-TPA 160G-FI)
- BLICKLE Kingpin Swivel Caster, Solid Rbr, 8", Brake (LER-POEV 200KA-FI-SG)
- BLICKLE Kngpn Swvl Cstr, TPR Rubber, 4", 243 lb. (LER-TPA 102G)
- ZORO SELECT Bolt Hole Caster, 6-1/4" Wheel dia. (LER-POEV 160KA)
- Blickle Casters