Shop All Plate Casters
Blickle
Rigid Plte Cstr, Polyurthane, 5", 330 lb.
Mfr # B-PATH 125KF
Zoro # G9661815
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # B-PATH 125KF
- Zoro # G9661815
- UPC # 04047526112318
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 150 mm |
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Swivel Caster, 900 lb., Mfr. No. GMX (CS6)
- GLOBAL INDUSTRIAL 42inH x 13inW Narrow Column Protectors, 4 - 6in Column Opening, Yellow (708166YL)
- LIFT-ALL Roundsling, Endless, 20 ft L, 30000 lb Cap (KEN30KX20)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN2802NX4)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- BLICKLE Swivel Plate Caster, Solid Rbr, 5", 400 lb. (L-POEV 126KA-12-SB)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb. (LK-ALBS 100K-14)
- BLICKLE Swvl Plate Cstr, Wht Nyln, 3-1/8", 507 lb. (LH-PO 82G)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane (LH-POTH 100K-14-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80G)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT40120ZN-DMT32(GG))
- Blickle Plate Casters