Shop All Plate Casters
Blickle
Rigid Plt Cstr, Solid Rbr, 6-5/16", 700 lb.
Mfr # BS-SE 160K-16
Zoro # G0894350
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BS-SE 160K-16
- Zoro # G0894350
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 8-1/16 in |
Wheel Dia. | 6-5/16 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- ERICKSON Cargo Strap, Yellow, 660 lb. Load Limit (31425)
- HONEY CAN DO INTL 4PK 4 BLKCHR Casters (SHF-01939)
- ALBION 8" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (16PM08228R)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-PATH 101KF-12-FI)
- BLICKLE Swvl Plt Cstr, Frgd Stl, 2-9/16", 1550 lb. (LH-SVS 65K)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- BLICKLE Swivl Plte Castr, White Nyln, 4", 617 lb. (LK-PO 100G-1)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75KF-FI)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80KA)
- ZORO SELECT Rigid Plate Caster, Poly, 8 in., 900 lb., B (1ULK8)
- Blickle Casters