Shop All Plate Casters
Blickle
Rigid Plate Cstr, White Nylon, 5", 660 lb.
Mfr # BH-PO 125KA-1
Zoro # G9662917
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # BH-PO 125KA-1
- Zoro # G9662917
- UPC # 04047526678982
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 165 mm |
Wheel Dia. | 125 mm |
Wheel Width | 40 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Upper Hook Plate Assembly (420985SAC)
- STREN-FLEX Eye and Eye Twist Sling, 6inx6 ft., 9600lb (EET1-906P)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Overall Height: 48" (TF2208S)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-POTH 125KA-14)
- BLICKLE Swivel Plate Caster, Wt Nyln, 3-1/8", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 80K-14-FI)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", Brake (LE-PO 80G-FI)
- BLICKLE Swvl Plate Cstr, Wht Nyln, 3-1/8", 507 lb. (LH-PO 82G)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb. (LH-ALST 150K-16-CO)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LE-TPA 127G)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Lock 2 Brakes SCC, 2PK (SCC-KP92S830-PUR-GB-BSL-2-SLB-2)
- Blickle Casters