Shop All Plate Casters
Blickle
Rigid Plate Cstr, Polyurthane, 4", 330 lb.
Mfr # BX-PATH 100G
Zoro # G9660747
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BX-PATH 100G
- Zoro # G9660747
- UPC # 04047526127046
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 125 mm |
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP2)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50507BK)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00006)
- COSCO Cosco® Folding 3 Step Stool Ladder, Type 1A (11839GGO)
- BLICKLE Swivel Plate Caster, Solid Rubbr, 8", Brake, Load Rating: 660 lb. (LE-POEV 200KA-14-FI-SG)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/8" (LKX-POTH 125KAD-14-FI)
- BLICKLE Swivel Plate Caster, PU, 8", 2000 lb. (LH-GTH 200K-16)
- BLICKLE Swvl Plate Caster, Poly, 2-3/8", 705 lb. (LH-VSTH 62K)
- SERVICE CASTER 3 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S310-TPRS-2-SLB-2)
- Blickle Plate Casters