Shop All Plate Casters
Blickle
Rigid Plate Castr, TPR Rubber, 5", 275 lb.
Mfr # B-TPA 127G
Zoro # G9662460
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # B-TPA 127G
- Zoro # G9662460
- UPC # 04047526605582
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 150 mm |
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Silver (EE2801TFX8)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Push Beam Trolley (OZSS1PBT)
- RUBBERMAID COMMERCIAL 1 cu. yd. 2100 lb. Heavy-Duty Tilt Truck (FG131600BLA)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 1100 lb. (40L477)
- BLICKLE Swivel Plate Caster, PU, 8", Brake, Load Rating: 1760 lb. (LH-ALTH 200K-16-FI)
- BLICKLE Rigid Plate Caster, PU, 8", 2200 lb. (BS-GTH 200K-16)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPA-TPA 101G-12-FI)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", Brake (LKPXA-TPA 80G-12-FI)
- BLICKLE Swvl Plate Caster, Nylon, 5-7/8", 1750 lb. (LKX-SPO 150XK-FI)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SPUS-TLB-TP3-2-R-2)
- Blickle Casters