Shop All Plate Casters
Blickle
Rigid Plate Castr, Gry Nln, 3-1/8", 770 lb.
Mfr # BHS-SPOG 80K-14
Zoro # G0894210
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BHS-SPOG 80K-14
- Zoro # G0894210
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 4-3/4 in |
Wheel Dia. | 3-1/8 in |
Wheel Width | 1-7/16 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 30 In (28000685)
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 10Lb, 100Ft (2ZDF8)
- DAYTON Ratchet Reel (MH1DJN2337G)
- SAFCO Stow-Away Platform Utility Truck (4053NC)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LK-POTH 125KA-14-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80KF)
- BLICKLE Swivel Plate Caster, Solid Rubbr, 8", Brake, Load Rating: 660 lb. (LE-POEV 200KA-14-FI-SG)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-POTH 125KA-14)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", Brake (LKPXA-TPA 80G-12-FI)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb. (LH-ALST 150K-16-CO)
- ZORO SELECT Rigid Plate Castr, Poly, 6 in., 1200 lb, Grn (1ULP3)
- Blickle Casters