Shop All Plate Casters
Blickle
Rigid Plate Caster, Solid Rbbr, 6", 880 lb.
Mfr # BEHS-ALEV 150K-14
Zoro # G0893151
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BEHS-ALEV 150K-14
- Zoro # G0893151
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- KOCH INDUSTRIES Clevis General Purpose 3/4In (4005503/M465)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 96 x 72In (15CR7296)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1Pb (WFT-6L-1)
- BLICKLE Swvl Plt Cstr, Frgd Stl, 2-9/16", 1550 lb. (LH-SVS 65K)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", Brake (LE-TPA 127G-FI)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- BLICKLE Swivel Plate Caster, PU, 8", 2000 lb. (LH-GTH 200K-16)
- COLSON 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1230 lb (16PD06201S)
- Blickle Casters