Shop All Plate Casters
Blickle
Rigid Plate Caster, Solid Rbbr, 5", 400 lb.
Mfr # B-POEV 125KA-12-SG
Zoro # G0890117
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # B-POEV 125KA-12-SG
- Zoro # G0890117
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-1/8 cu. yd, White (1.1CU-HD WHITE)
- CASTERHQ 5"x2" Steel Wheel Casters, Casters 2 Swivel and 2 Fixed Ca, PK4 (HD-5X2SS-2S2F)
- TIMBER TUFF Heavy Duty Log Dolly (TMW-83)
- TW EVANS CORDAGE Rope Nylon Twist 5/16X600 Ft (85-060)
- BLICKLE Swvl Plate Cstr, Wht Nyln, 3-1/8", 507 lb. (LH-PO 82G)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb. (BHS-GTH 125K-14)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Truck Lock (HRLK-ALTH 80K)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- BLICKLE Rigid Plate Caster, PU, 6", 660 lb. (BES-ALST 150K-14-CO)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TLB-TP2-4)
- Blickle Plate Casters