Shop All Plate Casters
Blickle
Rigid Plate Caster, Sold Rubr, 6", 880 lb.
Mfr # BKX-POEV 160KAD-SG
Zoro # G9660491
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BKX-POEV 160KAD-SG
- Zoro # G9660491
- UPC # 04047526619480
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 202 mm |
Wheel Dia. | 160 m |
Wheel Width | 50 mm |
Mounting Bolt Dia. | M10 |
Caster Plate Size | 110 mm x 140 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 96" Vertical Wall Mount Ladder - SS, Stainless Steel, 8 Steps, 300 lb. Load Capacity (MVSS8)
- LITTLE GIANT Hand Truck, 600 lb. (TF-362-10FF)
- VESTIL Manual Cylinder Lifter, Load Cap. 200 lb. (CYL-M-9)
- HARRINGTON Canvas Chain Container, For 4DFP1-4DFP3 (BK2E1)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/8" (LKX-POTH 125KAD-14-FI)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LEX-TPA 127G)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- BLICKLE Swivel Plate Caster, Wht Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 100K-14-FI)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LE-TPA 127G)
- ZORO SELECT Plate Caster Kit, Nylon, 8 in., 4800 lb, PK4 (5PKJ5)
- Blickle Plate Casters