Shop All Plate Casters
Blickle
Rigid Plate Caster, PU, 8", 1540 lb.
Mfr # BHS-ALST 200K-16-CO
Zoro # G0894999
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Softhane Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BHS-ALST 200K-16-CO
- Zoro # G0894999
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 9-5/8 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/4" (1010051)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 70, Yellow Chromate (T9503515)
- BULLDOG WINCH 3/8" Sling Hook 28k BS (20118)
- RUBBERMAID COMMERCIAL Panel Truck, 2000 lb. Cap, 48inL, 24inW (FG446800BLA)
- BLICKLE Swvl Plte Cstr, White Nylon, 4", Brake (LE-PO 100G-FI)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- BLICKLE Swivel Plate Caster, PU, 8", 2000 lb. (LH-GTH 200K-16)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75G-FI)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- SERVICE CASTER 8 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SPUB)
- Blickle Plate Casters