Shop All Plate Casters
Blickle
Rigid Plate Caster, PU, 6", 1650 lb.
Mfr # BHS-GTH 150K-16
Zoro # G0894317
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Extrathane Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BHS-GTH 150K-16
- Zoro # G0894317
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 7-3/4 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Truck, 400 lb. Cap, 44inL, 18inW (CTPT-1844-CK)
- LEVELOK Open Rung Standout Bracket Foam Elbows (ST-ORS-3B)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-3040-PCY)
- HARRINGTON Silicone Stack Assembly (E2D622125)
- BLICKLE Rigd Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (B-TPA 80KF)
- BLICKLE Swivel Plate Caster, PU, 4", Truck Lock (HRLK-ALTH 100K)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-POTH 125KA-14)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- BLICKLE Swivl Plte Castr, White Nyln, 4", 617 lb. (LK-PO 100G-1)
- RUBBERMAID COMMERCIAL Pneumtc Swivel, Rg Plate Caster Kit, Hw, 8" (FG4436M10000)
- Blickle Plate Casters