Shop All Plate Casters
Blickle
Rigid Plate Caster, PU, 5", 400 lb.
Mfr # B-ALST 125K-12
Zoro # G0890823
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Softhane Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # B-ALST 125K-12
- Zoro # G0890823
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN WIRE 1000' 1/4in Diameter 7x19 Galvanized Aircraft Cable (001700-00570)
- KINEDYNE Corner Protector, Orange, 24" Size, Plastic (VB24GRA)
- ACTEK Hoist Ring, Standard UBar, 5000 Lb Load, 180 Deg Pivot Angle, 360 Deg Swivel, 34 In Dia Bail, 46014 (46014)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EN1-801-04)
- BLICKLE Swivl Plte Castr, White Nyln, 4", 617 lb. (LK-PO 100G-1)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", 240 lb. (LE-TPA 102G)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Brake, Load Rating: 395 lb. (LK-ALTH 80K-14-FI)
- BLICKLE Swivl Plate Castr, Gry Nln, 3-1/8", 770 lb. (LH-SPOG 80K-14)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", Brake (LE-TPA 127G-FI)
- HAMILTON Plate Caster, Swivel, Nylon, 4 in., 2000 lb, Blk (S-WH-4NYB-4SL-FB)
- Blickle Plate Casters