Shop All Plate Casters
Blickle
Rigid Plate Caster, PU, 3-1/8", 400 lb.
Mfr # BHS-ALTH 80K-14
Zoro # G0894533
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Extrathane Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # BHS-ALTH 80K-14
- Zoro # G0894533
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 4-3/4 in |
Wheel Dia. | 3-1/8 in |
Wheel Width | 1-1/8 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Brake Winch Plated (B2500)
- PEERLESS Center Board Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load (3-010-38-86-)
- PEERLESS S Hook, 5/16 in., 325 lb., Weld On (SHA0312)
- ZORO SELECT Blade Spring (D602)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 6", 880 lb. (BHS-ALEV 150K-16)
- BLICKLE Swivel Plate Caster, Solid Rbr, 5", 400 lb. (L-POEV 126KA-12-SB)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", 220 lb., Caster Load Rating Range: Light-Duty (LKPA-TPA 80KF-12)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80G)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-PATH 101KF-12-FI)
- ZORO SELECT Swivel Plate Castr, Cast Irn, 2 in., 125 lb (1UKX2)
- Blickle Casters