Shop All Plate Casters
Blickle
Rigid Plate Caster, PU, 3-1/8", 330 lb.
Mfr # BKS-PATH 80KF-14
Zoro # G0891891
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BKS-PATH 80KF-14
- Zoro # G0891891
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 4-3/8 in |
Wheel Dia. | 3-1/8 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 24x16, Hardwood (48J062)
- RWM Rigid Plate Caster, Rubber, 5 in., 500 lb. (47-SWB-0520-R)
- ZIPWALL Magnetic Door, For Steel Frames, 3ft x 7ft (M3070)
- METALTECH Scaffold with Guardrail, EasySet, Alum, 6ft (AL-Q0105)
- BLICKLE Swivel Plate Caster, PU, 4", Truck Lock (HRLK-ALTH 100K)
- BLICKLE Rigid Plate Caster, PU, 8", 2200 lb. (BS-GTH 200K-16)
- BLICKLE Rigid Plate Caster, TPR, 6", 660 lb. (BES-ALEV 150K-14)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75KF-FI)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LK-POTH 125KA-14-FI)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 507 lb. (LK-PO 82G)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S280-PNB-BSL)
- Blickle Plate Casters