Shop All Plate Casters
Blickle
Rigid Plate Caster, Gry Nylon, 5", 400 lb.
Mfr # B-POG 125K-12
Zoro # G0890552
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # B-POG 125K-12
- Zoro # G0890552
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard, Machine, High Profile (3KR70)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- RUBBERMAID COMMERCIAL Utility Truck, 5/16cu yd., 700lb Cap, Black (FG470800BLA)
- ZIPWALL Pass Through, 19-3/4" x 17-1/2" x 3-1/8 (ZPT)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80G)
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb., Caster Load Rating Range: Heavy-Duty (LH-GTH 125K-14)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", 505 lb. (LK-ALBS 82K-14)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Truck Lock (HRLK-ALTH 80K)
- BLICKLE Rigd Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (B-TPA 80KF)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 240 lb (NG04QDP125DLTP01)
- Blickle Plate Casters