Shop All Plate Casters
Blickle
Rigd Plte Cstr, Whit Nyln, 3-1/8", 507 lb.
Mfr # BK-PO 82G
Zoro # G9662479
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BK-PO 82G
- Zoro # G9662479
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 110 mm |
Wheel Dia. | 80 mm |
Wheel Width | 37 mm |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 73 in H Steel Stock Picking Rolling Ladder, 4 Steps, 450 lb Load Capacity (SW420G)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 2K (LOW-2G)
- CAMPBELL Well Seal, ABS, 6 (PDJ6C)
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 259 (H1802-30SSR)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/2" (LH-ALST 125K-14-FI)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LEX-TPA 80KFD-FI)
- BLICKLE Swivel Plate Caster, PU, 2", 330 lb. (LKPA-VSTH 50K-12)
- BLICKLE Swivel Plate Caster, Wt Nyln, 3-1/8", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 80K-14-FI)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 1200 lb. (R-HS-6P)
- Blickle Plate Casters