Shop All Plate Casters
Blickle
Rigd Plte Cstr, Whit Nyln, 3-1/8", 330 lb.
Mfr # B-PO 80KA
Zoro # G9661928
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # B-PO 80KA
- Zoro # G9661928
- UPC # 04047526122522
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 102 mm |
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" x 1-1/2" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950724)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Black (GDR-60-F-NYN-FBL-PUS)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S620-PHR)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 3 in W, Polyester, Yellow (EE2803DTX15)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LE-TPA 80G-FI)
- BLICKLE Swivel Plate Caster, Solid Rubbr, 8", Brake, Load Rating: 660 lb. (LE-POEV 200KA-14-FI-SG)
- BLICKLE Swivel Plate Caster, Gray Nyln, 5", 770 lb. (LKX-SPOG 125XK-14)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPA-TPA 101G-12-FI)
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb., Caster Load Rating Range: Heavy-Duty (LH-GTH 125K-14)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 165 lb., A (LPXA-VPA 75G-FI)
- Blickle Casters