Shop All Plate Casters
Blickle
Rigd Plte Cstr, TPR Rubbr, 5", 265 lb.
Mfr # BKPA-TPA 126KF
Zoro # G9661611
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BKPA-TPA 126KF
- Zoro # G9661611
- UPC # 00803317701918
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 161 mm |
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 66 mm x 90 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 10" x 2" Flat Free Hand Truck Dolly Wheel Only w/2.125" Offset Hub&Ball Bearings (SCC-TPRB10134-C-BRGKIT)
- ZORO SELECT Inner Tube, 10 in. x 3-1/2 in. (35YZ84)
- ZORO SELECT Movers Dolly, 1000lb, 36x24x4-3/8 In. (9GKA3)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 15ft. Load Chain, 1500 lb. Load Capacity, 15 ft Hoist Lift (OZHDE075-15LH)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Truck Lock (HRLK-ALTH 80K)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80G)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", 220 lb., Caster Load Rating Range: Light-Duty (LKPA-TPA 80KF-12)
- RWM Kngpnlss Swvl Cstr, Frged Steel, 5", 1500lb (65-FSR-0520-S)
- Blickle Casters