Shop All Plate Casters
Blickle
Rigd Plte Cstr, TPR Rubbr, 4", 240 lb.
Mfr # BKPA-TPA 101KF
Zoro # G9661578
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BKPA-TPA 101KF
- Zoro # G9661578
- UPC # 04047526640330
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 136 mm |
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 66 mm x 90 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 5 ft L, Working Load Limit 2850 lb. (36128/5)
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 4 in W, Nylon, Yellow (TCS1-904-6)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", 220 lb., Caster Load Rating Range: Light-Duty (LKPA-TPA 80KF-12)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 400 lb. (L-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-ALTH 125K-14)
- BLICKLE Swivel Plate Caster, TPR, 8", Brake, Caster Load Rating Range: Heavy-Duty (LE-ALEV 200K-14-FI)
- ZORO SELECT Rigid Plate Castr, Cast Iron, 5 in, 1200 lb (1NVP9)
- Blickle Plate Casters