Shop All Plate Casters
Blickle
Rigd Plte Cstr, TPR Rubbr, 3-1/8", 220 lb.
Mfr # B-TPA 80G
Zoro # G9662040
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # B-TPA 80G
- Zoro # G9662040
- UPC # 00606610423811
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 102 mm |
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R52)
- CASTERS WHEELS & INDUSTRIAL HANDLING Albion Institutional Caster - Swivel with Brake 4in Diameter 325 Lb. Cap. - (DCXS04031-SF)
- SHEPHERD HARDWARE 9479 3 in Rubber Wheel Swivel Plate Caster (189233)
- HILMAN ROLLERS 48 in KNOCK-DOWN HANDLE FOR FT (KDH48F)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Truck Lock (HRLK-ALTH 80K)
- BLICKLE Rigd Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (B-TPA 80KF)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80G)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- BLICKLE Swivel Plate Caster, Wht Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 100K-14-FI)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 350 lb., Gray (435X81)
- Blickle Plate Casters