Shop All Plate Casters
Blickle
Rigd Plte Cstr, TPR Rubbr, 3-1/8", 165 lb.
Mfr # BPA-TPA 75KF
Zoro # G9661340
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BPA-TPA 75KF
- Zoro # G9661340
- UPC # 04047526567446
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 100 mm |
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Mounting Bolt Dia. | M6 |
Caster Plate Size | 60 mm x 60 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, Nylon (BBS12NSG)
- BIL-JAX AS2100 Quad Ripple 4' x 4' Deck (C105-22-7)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 1-ply (EE1-901-08-T3)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", Brake (LE-TPA 127G-FI)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/2" (LH-ALST 125K-14-FI)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80KA)
- MAPP CASTER 8"X2" Poly. Wheel Swivel Caster W/ Top Lock Brake, 1,000 Lbs Cap (146UPRB820SB)
- Blickle Casters