Shop All Plate Casters
Blickle
Rigd Plate Cstr, Wht Nyln, 3-1/8", 550 lb.
Mfr # BH-PO 82K
Zoro # G9662731
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BH-PO 82K
- Zoro # G9662731
- UPC # 04047526197254
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 120 mm |
Wheel Dia. | 82 mm |
Wheel Width | 37 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wheel (151551)
- GREENFIELD PRODUCTS Greenfield Products SNS-B Stretch N' Slide (SNS-B)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity (W10FR210015)
- ZORO SELECT Folding Gate, Gray, 6 to 8 ft. Opening W (PECO 865)
- BLICKLE Rgd Plate Caster, Nylon, 5", 1650 lb. (BKX-SPO 127XK)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75KF-FI)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LK-POTH 125KA-14-FI)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- ZORO SELECT Rigid Caster, SS, 5in, 800 lb. (R-STA-5SVB)
- Blickle Casters