Shop All Plate Casters
Blickle
Rigd Plate Castr, Solid Rubr, 8", 1100 lb.
Mfr # BKX-POEV 200KAD-SG
Zoro # G9660561
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BKX-POEV 200KAD-SG
- Zoro # G9660561
- UPC # 04047526108960
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 245 mm |
Wheel Dia. | 160 mm |
Wheel Width | 50 mm |
Caster Plate Size | 110 mm x 140 mm |
Mounting Bolt Dia. | M10 |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pop-Up Ball Transfer Platform, 19 x 32 (POPUP-1932)
- WERNER 6 ft Fiberglass Stepladder, 250 lb Capacity (6006)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (6306)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- BLICKLE Rigid Plate Caster, PU, 3-1/8", 330 lb. (BKS-PATH 80KF-14)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 400 lb. (L-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", 240 lb. (LE-TPA 102G)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane (LH-POTH 100K-14-FI)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-ALTH 125K-14)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 2500 lb. (R-CH-83DB)
- Blickle Casters