Shop All Plate Casters
Blickle
Rgd Plate Caster, Poly, 6-1/4", 1750 lb.
Mfr # BO-GTH 160K
Zoro # G9663011
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Extrathane Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BO-GTH 160K
- Zoro # G9663011
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 205 mm |
Wheel Dia. | 160 mm |
Wheel Width | 50 mm |
Mounting Bolt Dia. | M10 |
Caster Plate Size | 110 mm x 140 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- APACHE 4" Ready Set Staple Tool (RSC187-4) (25091312)
- VESTIL Lift Master Fork Truck Boom (LM-OBT-8-36)
- US CARGO CONTROL 2" x 12' Red Ratchet Strap w/ Double J Hook (5012WH-RED)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80KA)
- BLICKLE Swivel Plate Caster, PU, 4", 550 lb. (LK-ALTH 100K-14)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane (LH-POTH 100K-14-FI)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Swivel Plate Caster, Solid Rbr, 5", 400 lb. (L-POEV 126KA-12-SB)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball (P21S-RY060KP-14)
- Blickle Casters