Shop All Plate Casters
Blickle
Rgd Plate Caster, Nylon, 5", 1650 lb.
Mfr # BKX-SPO 127XK
Zoro # G9660546
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # BKX-SPO 127XK
- Zoro # G9660546
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 170 mm |
Wheel Dia. | 125 mm |
Wheel Width | 50 mm |
Mounting Bolt Dia. | M10 |
Caster Plate Size | 110 mm x 140 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Safety Strap Kit (GRFG7818L20000)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879600)
- EOSLIFT Industrial Grade M20L (72” long) Manual Pallet Jack 4,400 lbs. 27 in. x 72 in German Seal System with Polyurethane Wheels (M20L)
- ZORO SELECT Rope, Nylon, Braided, 1/2 In. dia., 250 ft L (12U280)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", Brake (LKPXA-TPA 80G-12-FI)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane (LH-POTH 100K-14-FI)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-PATH 101KF-12-FI)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 3in, 500 lb (1VJD5)
- Blickle Plate Casters