Shop All Plate Casters
Blickle
Rgd Plate Caster, Nylon, 2-9/16", 1430 lb.
Mfr # BH-GSPO 65K
Zoro # G9662740
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BH-GSPO 65K
- Zoro # G9662740
- UPC # 04047526111984
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 97 mm |
Wheel Dia. | 65 mm |
Wheel Width | 40 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Winch 120Vac 2700 Lb Without Clutch (SA9000AC)
- BULLDOG WINCH Winch Mount JK Moab/Call of Duty MW3 Edition OE Bumper (20209)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Aluminum (8088128010)
- TECHNIBILT SHELVING SYSTEMS Swivel Caster w/Brake, 5 (5CB)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80G)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1 (LH-ALEV 200K-16)
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb., Caster Load Rating Range: Heavy-Duty (LH-GTH 125K-14)
- BLICKLE Swivel Plate Cstr, Polyurthan, 5", Brake (LK-PATH 125KF-1-FI)
- ZORO SELECT Plate Caster, 440 lb. Load, Black Wheel (P19S-N58K-DZ)
- Blickle Plate Casters