Shop All Material Handling Equipment Replacement Parts
Blickle
Pallt Truck Rollr, Nyln, 3-1/4", 2205 lb.
Mfr # HPO 82X100/20-100K
Zoro # G9665069
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 82 mm
- Wheel Width 100 mm
- Wheel Core Material Nylon
- Spanner Bushing Not Included
- Fits Axle Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # HPO 82X100/20-100K
- Zoro # G9665069
- Country of Origin Germany
- Category Material Handling Equipment Replacement Parts
Dimensions
Wheel Dia. | 82 mm |
Wheel Width | 100 mm |
Fits Axle Dia. | 20 mm |
Hub Width | 100 mm |
Description
Nylon Roller For Pallet Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- SEGOMO TOOLS Heavy Duty 1600 Pound Manual, Two Way Ratchet 32.2 Foot Long Wire Hand Winch (HW1600)
- ZORO SELECT Cylinder Bracket, 4 In. H, 3 In. W (CB-W-P)
- VESTIL 1 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-1-YL)
- DAYTON Oil Seal (EW-61)
- MAGLINER 34005 3/8'' Aluminum Ramp Hook (546MG34005)
- RUBBERMAID COMMERCIAL Spigot (FG3358L60000)
- VESTIL Brush Sweeper - Brush Kit (VSWP-48-RB)
- DAYTON Warning Label (EC-21)
- CM Snap Ring (35766)
- DAYTON Snap Ring (MHG208G)
- Blickle